This product requires certification to purchase.

7/8 in. Brass Compression 90° Elbow

You last purchased this on
 
Jones Stephens

7/8 in. Brass Compression 90° Elbow

  • Fast #
  • Part #JC74112LF
  • Item #7722334
  • Manufacturer Part #C74112LF
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

7/8 in. Brass Compression 90° Elbow

  • Fast #
  • Part #JC74112LF
  • Item #7722334
  • Manufacturer Part #C74112LF
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lead Free
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
Fitting Size 1:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Compression
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.