This product requires certification to purchase.

7/8 in. x 50' Dishwasher Hose

You last purchased this on
 
Jones Stephens

7/8 in. x 50' Dishwasher Hose

  • Fast #
  • Part #JD10876
  • Item #9590471
  • Manufacturer Part #D10876
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

7/8 in. x 50' Dishwasher Hose

  • Fast #
  • Part #JD10876
  • Item #9590471
  • Manufacturer Part #D10876
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 50 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single spiral reinforcement
  • 7/8" connector joins dishwasher pump to air gap inlet, tailpiece or disposal
  • Burst pressure rating of 100 PSI and working pressure is 70 PSI
  • Resists kinking
  • Hose is marked per foot
  • IAPMO/UPC listed
  • Meets ANSI AHAM-DW-1 Specifications
  • Requires Certification

Specifications

ANSI:
ANSI 372 2016, ANSI 61 2018
ASME:
ASME A112.18.6 2017
CSA Certified:
CSA B125.6 2017
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Clamp
End Connections:
Clamp
Energy Star Compliant:
No
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
Height:
6-1/2 in
IAPMO Listed:
Yes
Length:
50 ft
Material:
Plastic
Material Type:
EPDM
Maximum Temperature:
180
NSF:
NSF 372 2016, NSF 61 2018
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Hose
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
14 to 180 Deg F
Valve Size:
7/8 in
Width:
16-9/10 in