7-1/4 in. Cleanout Cover Plate in White
7-1/4 in. Cleanout Cover Plate in White
Frequently Purchased Together
Product Details
Product Details
- White mattefinish
- Bell design
- Individually bagged with # 14 wood screw included
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Shape:
- Round
- Diameter:
- 7-1/4 in
- Height:
- 1/10 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Plastic
- Plug Included:
- No
- Product Type:
- Wall Cover
- Size:
- 7-1/4 in