7-11/100 x 3-17/25 x 7-83/100 in. Washing Machine PEX Supply Box
7-11/100 x 3-17/25 x 7-83/100 in. Washing Machine PEX Supply Box
Product Details
Product Details
- Compact design
- Single lever controls both valves
- Easy to remove test plug
- Can be converted to a center outlet by rotating box 180°
- Includes mounting brackets and frame
- Meets or exceeds IAPMO PS 54-2015, ASME A112.18.1-2018, and CSA B125.1-18
- CUPC listed
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- ASTM:
- ASTM F1807
- Fire Rated:
- No
- Height:
- 5-1/10 in
- Length:
- 9-3/5 in
- NSF:
- NSF 61-2019
- NSF Certified:
- Yes
- Overall Box Size:
- 7-11/100 in x 3-17/25 in x 7-83/100 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9-7/10 in