This product requires certification to purchase.

7 in. Faucet Handle Puller

You last purchased this on
 
Jones Stephens

7 in. Faucet Handle Puller

  • Fast #
  • Part #JJ40010
  • Item #82400
  • Manufacturer Part #J40010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

7 in. Faucet Handle Puller

  • Fast #
  • Part #JJ40010
  • Item #82400
  • Manufacturer Part #J40010
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plated steel
  • Removes faucet and valve handles
  • Carded
  • Requires Certification

Documents


Specifications

Application:
Faucets
Height:
1-1/5 in
Length:
3-1/2 in
Material:
Plated Steel
Tool Type:
Handle Puller
Weight:
0.6 lb
Width:
7-2/5 in