This product requires certification to purchase.

7 in. Nylon Cable Ties in Natural (Pack of 100)

You last purchased this on
 
Jones Stephens

7 in. Nylon Cable Ties in Natural (Pack of 100)

  • Fast #
  • Part #JJ40107
  • Item #1590713
  • Manufacturer Part #J40107
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

7 in. Nylon Cable Ties in Natural (Pack of 100)

  • Fast #
  • Part #JJ40107
  • Item #1590713
  • Manufacturer Part #J40107
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard size
  • Carton Quantities Only
  • Nylon
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
8-1/2 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
UL Listed:
No
Width:
4 in