7 x 2 in. No Hub Drain Body in Blue
7 x 2 in. No Hub Drain Body in Blue
Frequently Purchased Together
Product Details
Product Details
- Tapped for 3-1/2" spud
- 1/2" Primer tapped with brass plug
- Supplied with stainless steel bolts
Specifications
- ASME:
- ASME A112.6.3-2019
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Drain Component Type:
- Drain Body
- Fits Pipe Size:
- 2 in
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 7 in