72 in. Disposal Cord
72 in. Disposal Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16/3 gauge wire
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 1-1/10 in
- IAPMO Listed:
- No
- Length:
- 7-2/5 in
- Product Type:
- Garbage Disposal
- Size:
- 72 in
- UL Listed:
- Yes
- UPC:
- 717510250169
- Width:
- 4-7/10 in