This product requires certification to purchase.

8 ft. x 1 in. Cam Strap Green

You last purchased this on
 
Jones Stephens

8 ft. x 1 in. Cam Strap Green

  • Fast #
  • Part #JS20103
  • Item #2254951
  • Manufacturer Part #S20103
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

8 ft. x 1 in. Cam Strap Green

  • Fast #
  • Part #JS20103
  • Item #2254951
  • Manufacturer Part #S20103
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1" wide / 750# test nylon straps
  • All colored straps and threads are UV resistant
  • Straps are secured by a heavy duty zinc plated metal cam buckle, which will not slip even in wet conditions
  • Ideal for handling loads for all kinds of contractor needs
  • Requires Certification

Specifications

Color Finish Name:
Green
Height:
1-1/10 in
Length:
8-1/10 in
Weight:
0.45 lb
Width:
5-1/5 in