8 in. E-Z Stroke Metal Cutting Saw
8 in. E-Z Stroke Metal Cutting Saw
Frequently Purchased Together
Product Details
Product Details
- Bi-metal blade cuts metals (iron, copper, brass, aluminum, and other metals)
- Use to cut off closet bolts, copper tubing, brass tubular, iron pipe and much more
- Blade design cuts on the pull-stroke for fast accurate cutting action
- Tri-edge ground teeth cuts through material like a knife
- Flexible blade allows flush cutting without marring adjacent surface
- Ergonomically designed orange handle for comfort and superior control
- Replacement blade available to fit orange handle; replacing the blade is quick and simple
Specifications
- Adjustable:
- No
- Application:
- Residential
- Blade Length (in):
- 8 in
- Color Finish Name:
- Orange
- Handle Material:
- ABS
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 14-7/8 in
- Material:
- Bi-metal, High Speed Steel, High Carbon Steel
- Number of Tools Included:
- 1
- Saw Type:
- Pipe
- Weight:
- 3.831 lb
- Width:
- 3/4 in