This product requires certification to purchase.

1-1/2 x 8 in. Plastic Flanged Tailpiece

You last purchased this on
 
Jones Stephens

1-1/2 x 8 in. Plastic Flanged Tailpiece

  • Fast #
  • Part #JP37027
  • Item #3706710
  • Manufacturer Part #P37027
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 8 in. Plastic Flanged Tailpiece

  • Fast #
  • Part #JP37027
  • Item #3706710
  • Manufacturer Part #P37027
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed of white plastic for impact resistance
  • Designed for kitchen sink drain applications
  • Ideal for use in tubular drain applications
  • UPC listed
  • CUPC listed
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
Yes
Length:
8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Flanged Tailpiece
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.