8 in. Replacement Blade
8 in. Replacement Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" Replacement blade designed to fit orange handle
- Replacement is quick and simple; follow all safety warnings
- Bi-metal blade cuts metals (iron, copper, brass, aluminum, and other metals)
- Blade design cuts on the pull-stroke for fast accurate cutting action
- Tri-edge ground teeth cuts through material like a knife
- Flexible blade allows flush cutting without marring adjacent surface
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- E-Z Stroke Cutting Saw
- Height:
- 1-313/1000 in
- Length:
- 10-1/8 in
- Material:
- Bi-metal, High Speed Steel, High Carbon Steel
- Portable:
- No
- Product Type:
- Replacement Blade
- UL Listed:
- No
- UPC:
- 717510213218
- Weight:
- 1.358 lb
- Width:
- 3/125 in