8 in. Sewer Lid
8 in. Sewer Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lid is marked "sewer"
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Material:
- Cast Iron
- Product Type:
- Sewer Lid
- Size:
- 8 in
- Weight:
- 8 lb