This product requires certification to purchase.

8 in. Slip-Joint Tailpiece in White

You last purchased this on
 
Jones Stephens

8 in. Slip-Joint Tailpiece in White

  • Fast #
  • Part #JP37012
  • Item #3706221
  • Manufacturer Part #P37012
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

8 in. Slip-Joint Tailpiece in White

  • Fast #
  • Part #JP37012
  • Item #3706221
  • Manufacturer Part #P37012
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed of white plastic for impact resistance
  • Designed for connecting drain to dishwasher
  • Slip joint connection
  • ½” branch
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
Yes
Length:
8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.