8 in. Spring Loaded Plastic Access Panel in White
8 in. Spring Loaded Plastic Access Panel in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides easy access for future repairs and maintenance to plumbing or electrical wiring behind the wall
- Spring-loaded clips allow for quick and easy installation and removal - no tools required
- Designed to fit any wall thickness - No framing needed for installation
- Constructed of high-impact white plastic material
- Can be painted or wallpapered
- Do not install near an open flame or in an area of excessive heat. Check local building codes for acceptance.
- Overall dimensions 9-1/4" x 9-1/4"
- Rough opening approximately 7-13/16" x 7-13/16"
- 7/8" inset depth
Documents
Specifications
- Application:
- Wall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Insulated:
- No
- Length:
- 9-1/4 in
- Material:
- Plastic
- Material Type:
- Plastic
- Panel Door Plate Type:
- Access Panel
- Size:
- 8 in x 8 in
- UL Listed:
- No
- Width:
- 9-1/4 in