8 x 12-4/5 x 6-4/5 x 8 x 12-4/5 in. Galvanized Steel Bathtub Hanger
8 x 12-4/5 x 6-4/5 x 8 x 12-4/5 in. Galvanized Steel Bathtub Hanger
Frequently Purchased Together
Product Details
Product Details
- 12 gauge galvanized steel
- Adjustable on stud
- CARTON QUANTITIES ONLY
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed:
- No
- Length:
- 12-4/5 in
- Material:
- Steel
- NSF Certified:
- No
- Width:
- 6-4/5 in