9-1/8 in. PVC Three-Quarter Top Grate
9-1/8 in. PVC Three-Quarter Top Grate
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9-1/8 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Product Type:
- Grate