9-3/4 in. Stainless Steel, Brass, Plastic and Rubber Hose in Polished Chrome
9-3/4 in. Stainless Steel, Brass, Plastic and Rubber Hose in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Polished Chrome finish
- Replacement hose for pullout kitchen faucet
- Metal construction for long life and durability
- 1.8 GPM to meet CEC requirements
- Backflow preventor to prevent siphoning of dirty water into clean water systems
- Complete with adapters, washers and O-rings to fit most pull-out style kitchen faucets
- Compliant with Low-Lead requirements
- Carded
Documents
Specifications
- ASME:
- ASME A112.18.6-2017
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.6-17
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 9-3/4 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- NSF Certified:
- No
- Width:
- 7-7/8 in