9 in. Caulk Gun
9 in. Caulk Gun
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 9" barrel
- Drop-in half barrel type
- Painted steel
Specifications
- Color Finish Name:
- Red
- GSA Approved:
- No
- Height:
- 11-1/4 in
- Length:
- 1/10 in
- Material:
- Steel
- Product Type:
- Caulk Gun
- UL Listed:
- No
- Width:
- 2-1/2 in