9 in. Torpedo Level
9 in. Torpedo Level
Frequently Purchased Together
Product Details
Product Details
- Manufactured to rigid requirements
- Professional quality
- Aluminum construction
- Magnetic sides
- 7 1/2" length
- Hang hole makes storing level easy
- 1-year limited warranty, Made in the USA
Documents
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Aluminum
- Color Finish Name:
- Silver/Blue
- Diameter:
- 1-63/100 in
- GSA Approved:
- No
- Height:
- 9 in
- Length:
- 1/10 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Levels
- Weight:
- 0.1 lb
- Width:
- 1-1/4 in