9 x 1-1/2 in. 16 ga Stud Guard
9 x 1-1/2 in. 16 ga Stud Guard
Frequently Purchased Together
Product Details
Product Details
- Self-nailing
Documents
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 9 in
- Material:
- Steel
- Product Type:
- Self-Nailing
- Width:
- 1-1/2 in