15/16 x 55/64 in. Aerator
15/16 x 55/64 in. Aerator
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
Pick Up: 7 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual thread
- .5 GPM max flow
- 15/16" x 27T large male thread
- 55/64" x 27T large female thread
- Chrome plated brass body
- Pressure compensating for constant flow from 20 to 80 PSI
- Anti-clogging dome screen filters sediment and particles
- Compliant with Low-Lead requirements
- Carded
-
Lead Law Compliant, Not Certified
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connections:
- Sweat x Female Threaded
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-1/2 in
- Material:
- Brass, Plastic
- Pressure Compensating:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov