Air Gap Dishwasher Installation Kit in Polished Chrome
Air Gap Dishwasher Installation Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Contains air gap, 24" dishwater hose (7/8"), and two gear clamps
- Chrome plated air gap complements the most popular kitchen designs
- 7/8" UPC listed rubber hose connects the air gap assembly discharge to the waste inlet port on the garbage disposal or P-trap
- Discharge hose clamp supplied with the dishwasher connects directly to the airgap assembly inlet
- Poly bagged and labeled
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 11 in
- Product Type:
- Dishwasher Kit
- Weight:
- 1.3 lb
- Width:
- 11 in