Air Gap W/ Powh Cap
Air Gap W/ Powh Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Protects dishwasher from waste water backflow
- Polar white cover
- Fully assembled, installs easily
- Fits standard sink openings
- Polyethylene body
- 5/8"Inlet and 7/8" Outlet
- Corrosion Resistant
- UPC listed
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Height:
- 9 in
- Width:
- 1-41/50 in