Allure Brilliant
Frequently Purchased Together
Product Details
Product Details
- Extra long to reach mounting nuts on faucets under sink with ease
- Side 1 - designed to grip common faucet mount locknuts without breaking wings
- Side 2 - designed to install or remove standard 7/8" supply line nuts to faucet inlet shaft
- Supply line goes through center of tool for ease of use
- Lightweight, high strength plastic
- Poly bag with header card
Specifications
- Adjustable:
- No
- Capacity:
- 7/8 in
- Collection:
- Allure Brilliant
- Color Finish Name:
- Black
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 1-3/4 in
- Length:
- 12 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Weight:
- 0.466 lb
- Width:
- 1-3/4 in
- WrenchType:
- Basin