Hickory 3 lb. Engineer Hammer
Ames® Hickory 3 lb. Engineer Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- Hickory handles
- Long life - high quality
Specifications
- Collection:
- Ames®
- Hammer Type:
- Engineer
- Handle Material:
- Hickory
- Head Weight:
- 3 lb
- Height:
- 1-3/5 in
- Length:
- 10 in
- Replacement Head:
- No
- Weight:
- 3 lb
- Width:
- 4-1/5 in