Angle Compression Stop
Angle Compression Stop
Frequently Purchased Together
Product Details
Product Details
- Fits 3/8" compression or 1/2" male IPS outlet threads on angle stops
- Protects finishes
Specifications
- Height:
- 1-1/2 in
- Length:
- 10-1/2 in
- Number of Tools Included:
- 1
- Tool Type:
- Angle Wrench
- Weight:
- 0.65 lb
- Width:
- 5 in
- WrenchType:
- Angle Compression Stop