Head Only for Kitchen Hose and Sprays in Black
Aqua-Pure™ Head Only for Kitchen Hose and Sprays in Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Black with Polished Chrome ring
- Fits all standard kitchen side spray assemblies
- Plastic construction
- Complete with clip to hold assembly onto hose
- Tapered locknut holds onto hose and fits most hose guides
- Compliant with Low-Lead requirements
- Carded
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Aqua-Pure™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Side Spray
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 1-1/2 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3-31/50 in