This product requires certification to purchase.

1-1/2 in. Plastic Standard Port Solvent Weld Ball Valve

This product has been replaced by

PROFLO® Plastic Full Port Solvent Weld Ball Valve
PROFLO® 1-1/2 in. Plastic Full Port Solvent Weld Ball Valve
Jones Stephens

B90 Series 1-1/2 in. Plastic Standard Port Solvent Weld Ball Valve

  • Fast #
  • Part #JB90150
  • Item #2476003
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Plastic Full Port Solvent Weld Ball Valve
PROFLO® 1-1/2 in. Plastic Full Port Solvent Weld Ball Valve
Jones Stephens

B90 Series 1-1/2 in. Plastic Standard Port Solvent Weld Ball Valve

  • Fast #
  • Part #JB90150
  • Item #2476003
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One piece body construction
  • Standard port
  • EPDM seats and o-rings
  • Working pressure 150 psi at 73F
  • Quarter turn operation
  • Not for compressed air
  • Ideal for swimming pools, irrigation and water supply uses
  • Solvent ends comply with ASTM D 2466
  • Threaded ends comply with ANSI B2.1
  • For cold water lines
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B2.1
ASTM:
ASTM D-2466
Clean Bagged:
No
Collection:
B90 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Irrigation, Public Water Supply, Swimming Pool
Temperature Range:
Up to 73 Deg F
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
0.75 lb
Width:
2-1/2 in