1 in. Plastic Standard Port Solvent Weld Ball Valve
This product has been replaced by
Manufacturer Part #PFPSBVNG
B90 Series 1 in. Plastic Standard Port Solvent Weld Ball Valve
Frequently Purchased Together
Product Details
Product Details
- One piece body construction
- Standard port
- EPDM seats and o-rings
- Working pressure 150 psi at 73F
- Quarter turn operation
- Not for compressed air
- Ideal for swimming pools, irrigation and water supply uses
- Solvent ends comply with ASTM D 2466
- Threaded ends comply with ANSI B2.1
- For cold water lines
Documents
Specifications
- ANSI:
- ANSI B2.1
- ASTM:
- ASTM D-2466
- Clean Bagged:
- No
- Collection:
- B90 Series
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Height:
- 1-7/10 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Irrigation, Public Water Supply, Swimming Pool
- Temperature Range:
- Up to 73 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 0.3 lb
- Width:
- 3-1/5 in