2-1/2 in. PVC Standard Port Ball Valve with Solvent Ends
B90 Series 2-1/2 in. PVC Standard Port Ball Valve with Solvent Ends
Product Details
Product Details
- One piece body construction
- Standard port
- EPDM seats and o-rings
- Working pressure 150 psi at 73F
- Quarter turn operation
- Not for compressed air
- Ideal for swimming pools, irrigation and water supply uses
- Solvent ends comply with ASTM D 2466
- Threaded ends comply with ANSI B2.1
- For cold water lines
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM D-2466
- Clean Bagged:
- No
- Collection:
- B90 Series
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld x Solvent Weld
- FM Approved:
- No
- Height:
- 3-9/10 in
- IAPMO Listed:
- No
- Length:
- 6-2/5 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 150
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Irrigation, Public Water Supply, Residential, Swimming Pool
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.05 lb
- Width:
- 9-1/2 in