Bibb Washer
Bibb Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 205 piece assortment
- Includes 7 sizes of flat bibb washers and 3 sizes of brass bibb screws
- Washers include trade size 00, 0, 1/4, 1/4L, 3/8R, 3/8L and 1/2
- Washers are made from the highest quality neoprene and are precision molded for long life
- Bibb screws 3/8" x 8-32, 3/8" x 10-24 and 3/8" x 10-32
- Recloseable compartmentalized box includes a descriptive lid insert
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Bibb Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8-17/20 in
- Material:
- Brass, Rubber
- Material Type:
- Neoprene