1 pt. Pipe Joint Compound in Blue
Blue Magic 1 pt. Pipe Joint Compound in Blue
Frequently Purchased Together
Product Details
Product Details
- ORM-D
- NSF Approved
- Slow set
- Meets FED spec TT-S-1732
- Use on plastic and metal threads
- GROUND TRANSPORTATION ONLY
- CARTON QUANTITIES ONLY
Specifications
- Application:
- Plastic, Metal
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue Magic
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- No
- Size:
- 16 oz
- UL Listed:
- No