1 in. Brass Full Port Solvent Weld 100# Ball Valve
1 in. Brass Full Port Solvent Weld 100# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Quarter-turn valve with reversible handle
- Forged valve body
- Convenient CPVC socket connection
- Integral bleeder valve for easy draining of piping system
- Certified by IAPMO as compliant with UPC, IPC and National Plumbing Code of Canada
- Certified by IAPMO as compliant with NSF/ANSI/CAN 61-2019 as suitable for use in drinking water systems
- Certified by IAPMO to NSF/ANSI 372-2016 as lead free
- Certified by IAPMO/ ANSI Z1157-2014e1 (R2019) to NSF/ANSI 14-2010a as lead free
- Not for below-grade applications
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI 372, ANSI 61
- BAA Compliant:
- No
- Color Finish Name:
- Brass
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Length:
- 8 in
- MA Approved:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 32 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.278681121 lb
- Width:
- 3-1/4 in