This product requires certification to purchase.

Brass Lift & Turn Drain in Black

You last purchased this on
 
Jones Stephens

Brass Lift & Turn Drain in Black

  • Fast #
  • Part #JP3560BL
  • Item #3704717
  • Manufacturer Part #P3560BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Brass Lift & Turn Drain in Black

  • Fast #
  • Part #JP3560BL
  • Item #3704717
  • Manufacturer Part #P3560BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid Brass
  • Body and stopper
  • 1-1/2" drain
  • Course thread
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Trim Only:
No
WaterSense Labeled:
No