Brass MIP x IPT Tap on Pipe Gas Test Block
Brass MIP x IPT Tap on Pipe Gas Test Block
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- 3/4" and 1/4" FPT connections
- Plated body with 3/4" FIP inlet
- Brass air valve
- Individually boxed
Specifications
- Color Finish Name:
- Brass
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 1/4 in
- Height:
- 1-1/10 in
- Length:
- 2-7/100 in
- Material:
- Steel