Brass PEX Expansion Coupling
Brass PEX Expansion Coupling
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Lead-free DZR brass
- Can be used with F1960 PEX rings
- Tested and certified to ASTM F1960-2021
- Certified to NSF/ANSI/CAN 61-2021, NSF/ANSI/CAN 372-2022, and NSF/ANSI 14-2015
- Certified to CSA B137.5-2020
- CUPC listed
- Lead law compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14-2015, ANSI 61-2021, ANSI 372-2022
- ASTM:
- ASTM F1960-2021
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/20 in
- MA Approved:
- No
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2015, NSF 61-2021, NSF 372-2022
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Weight:
- .08 lb