This product requires certification to purchase.

Brass Pilot Line Breakaway Nut

You last purchased this on
 
Jones Stephens

Brass Pilot Line Breakaway Nut

  • Fast #
  • Part #JC74158LF
  • Item #7720134
  • Manufacturer Part #C74158LF
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Brass Pilot Line Breakaway Nut

  • Fast #
  • Part #JC74158LF
  • Item #7720134
  • Manufacturer Part #C74158LF
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead Free
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connections:
OD Tube x OD Tube
Fitting Type:
Straight, Compression
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No