This product requires certification to purchase.

Brass Radiator Coin Key Air Valve and Key

You last purchased this on
 
Jones Stephens

Brass Radiator Coin Key Air Valve and Key

  • Fast #
  • Part #JR20001
  • Item #858328
  • Manufacturer Part #R20001
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Brass Radiator Coin Key Air Valve and Key

  • Fast #
  • Part #JR20001
  • Item #858328
  • Manufacturer Part #R20001
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/8" threads
  • Valve pressure rating of 0 - 125 psi
  • Valve temp rating of 0 - 200°F
  • Valve complies with JIS 3604 H3250
  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
1/8 in