Brass Ring
Brass Ring
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- For use in tubular drain applications
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Slip
- End Connection 2:
- Female Sweat
- End Connections:
- Slip x Female Sweat
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 1-4/5 in
- Length:
- 1/10 in
- Material:
- Brass
- Product Type:
- Fitting
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-4/5 in