Brass Tank to Bowl Tri-Bolt Set
Brass Tank to Bowl Tri-Bolt Set
Frequently Purchased Together
Product Details
Product Details
- For units requiring 3-bolt attachment
- Custom packed with 3 brass bolts, washers and hex nuts
- Includes 3 brass bolts, washers and hex nuts
Specifications
- Application:
- Residential
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 3 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 5/16 in
- WaterSense Labeled:
- No
- Width:
- 9-1/5 in