Cartridge for Valley® Aqualine™
Cartridge for Valley® Aqualine™
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Valley® Aqualine™ lavatory and kitchen faucets
- Replaces #V-6680
- For single handle faucets
- Plastic
- 2-5/16" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Valley
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No