Cartridge for Pfister® Avante Flow-Matic™
Cartridge for Pfister® Avante Flow-Matic™
Frequently Purchased Together
Product Details
Product Details
- Fits Pfister® Avante and Flow-Matic™ tub and shower faucets
- Replaces #900-022
- For single handle faucets
- Solid brass body
- Complete with 4 installation screws and gasket
- 2-1/4" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 3-87/100 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 5-14/25 in