This product requires certification to purchase.

Cartridge for Moen® Chateau™ Magnum™

You last purchased this on
 
Jones Stephens

Cartridge for Moen® Chateau™ Magnum™

  • Fast #
  • Part #JC1776TS
  • Item #8036815
  • Manufacturer Part #143903
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Cartridge for Moen® Chateau™ Magnum™

  • Fast #
  • Part #JC1776TS
  • Item #8036815
  • Manufacturer Part #143903
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Fits Moen® Chateau™ and Magnum™ faucets
  • Replaces #1225
  • For single handle faucets
  • Plastic with brass stem
  • 4-3/16" overall length
  • Includes installation tool
  • Carded
  • The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

Faucet Part Type:
Cartridge
Fits Brand:
Moen
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic, Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No