This product requires certification to purchase.

Cartridge Wrench for Moen Faucet Cartridges

Jones Stephens

Cartridge Wrench for Moen Faucet Cartridges

  • Fast #
  • Part #JJ45015
  • Item #1832658
  • Manufacturer Part #J45015
4 out of 5 Customer Rating
Brand image
Jones Stephens

Cartridge Wrench for Moen Faucet Cartridges

  • Fast #
  • Part #JJ45015
  • Item #1832658
  • Manufacturer Part #J45015
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Morganton, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Removes Moen stems and cartridges
  • Works on plastic and brass faucet and shower valves
  • Carded
  • Requires Certification

Specifications

Brand Model Compatibility:
Moen
Height:
10 in
Length:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510450156
Weight:
0.35 lb
Width:
5-1/10 in
WrenchType:
Stem and Cartridge