Celcon Escutcheon in Chrome Plated
Celcon Escutcheon in Chrome Plated
Product Details
Product Details
- Use to cover openings in sinks and counters
- Low Profile Design
- Molded Celcon plastic will not chip or peel
- 1-3/4" diameter top
- Thread length 2.803"
- Blister card packaging
- Fit all
- Rust & Corrosion Resistant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 1-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 1-3/4 in