Cellulose Large Sponge
Cellulose Large Sponge
Frequently Purchased Together
Product Details
Product Details
- 8 x 4-1/2 x 3/4
- Commercial grade cellulose sponges- made to last!
- Deeply textured top makes cleanup easier
- Made in the U.S.A.
Documents
Specifications
- Depth:
- 3/4 in
- Height:
- 9/10 in
- Length:
- 8-3/10 in
- Material:
- Cellulose
- Product Type:
- Sponge
- Width:
- 5-1/10 in