Ceramic Cartridge for Delta®
Ceramic Cartridge for Delta®
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Delta® lavatory and kitchen faucets
- Replaces #RP50587
- For single handle faucets with set screws
- Hi-Impact plastic body construction
- Temperature limit stop that can be set to avoid scalding
- Ceramic Diamond-Seal® control mechanism for long lasting leak-free performance
- 2-11/16" overall length; 1-7/16" bottom diameter
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 3-4/25 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4/5 in