Ceramic Disc Cartridge for Moen® Level 7175 and 7175CSL
Ceramic Disc Cartridge for Moen® Level 7175 and 7175CSL
-
Pick Up: 0 Available in Rockdale, IL - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Moen® Level 7175 & 7175CSL kitchen faucets
- Replaces #4000
- For single handle faucets
- Plastic body with ceramic discs
- 2-3/8" overall height, 1-5/16" diameter
- With bottom rubber seal
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- Height:
- 1-39/125 in
- Material:
- Plastic
- WaterSense Labeled:
- No
- Width:
- 1-39/125 in