Ceramic Disc Cold Stem for Moen® 8210
Ceramic Disc Cold Stem for Moen® 8210
Package Quantity Info:
Each: 1 Inner Pack: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Moen® 8210 lavatory faucets
- Replaces #52001
- For two handle faucets
- For cold side of the faucet
- Lead free brass body with ceramic disc
- 1-7/8" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Stem
- Fits Brand:
- Moen
- Height:
- 1 in
- Material:
- Brass
- Stem Type:
- Cold
- UPC:
- 717510262964
- WaterSense Labeled:
- No
- Width:
- 1 in